Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 7
Mfr # SFT248GD
Zoro # G3094467
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3/8 in
- Measurement System Wire
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Rockwell Hardness RC 62-64
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT248GD
- Zoro # G3094467
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 3/8 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Inside Dia. | #7 |
Head Dia. | 5/8 in |
Drill Size | #7 |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | #7 (0.2010) |
Overall Length | 1/2 in |
Size - Decimal | #25 - 0.1495 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Flat Edge Scraper Tool "Extreme" (ATH-29-XNGL)
- PROTO Combination Wrench, 3/4" Sz, 11" Length (J1224-T500)
- WESTWARD Combination Wrench, 22mm, Metric, 6 pt. (54RY81)
- PRIME-LINE WORKPRO W032007 Steel Spring Clamp, Heavy-Duty, 2-in., Non-Marking PVC Coated Single Pack (W032007)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8834OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- Zoro Select Renewable Bushings