Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 7
Mfr # SF3228GD
Zoro # G9743237
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Finish High Speed Steel
- Heat Treatment Through Hardened
- Measurement System Wire
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3228GD
- Zoro # G9743237
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1 3/4 in |
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | #7 |
Head Dia. | 51/64 in |
Size- Decimal | #7 (0.2010) |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Inside Dia. | #7 |
Size - Decimal | #50 - 0.0700 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 1-1/16 Inch 6-Point Socket (SHD32027)
- PHASE II Macro Vickers Hardness Tester w/Manual Turret, Video Cam, Adaptor and Measurement Software (900-398A)
- WESTWARD Wrench, Combination, SAE, 6-7/32" L. (54PN25)
- POWERBUILT 1-1/16" Combination Wrench Polished (644153)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF4816LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 28 (SF3216EF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- Zoro Select Renewable Bushings