Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 6mm
Mfr # SFT2816GY
Zoro # G1833581
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 6.00 mm
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Overall Length 1 in
- Material 52100 Thru Hardened
- Outside Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT2816GY
- Zoro # G1833581
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 6.00 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1 in |
Outside Dia. | 7/16 in |
Inside Dia. | 6.00 mm |
Size- Decimal | 6.00mm (0.2362) |
Head Dia. | 5/8 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size - Decimal | 11/64 in - 0.1719 |
Drill Bit Dimension Type | Wire |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Socket Bit 1/2 in Dr, 7 1/8 in L, Chrome (J54411/2XL)
- KLEIN TOOLS Battery-Operated 12-Ton Crimper Kit (BAT20-12T1651)
- GROZ Outside Caliper, 8" (1473)
- WESTWARD Combination Wrench, Metric, 16mm Size (36A297)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- ZORO SELECT Drill Bushing, SF, Drill Size # 3 (SF3212GM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4828LX)
- Zoro Select Renewable Bushings