Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 6mm
Mfr # SFT2812GY
Zoro # G3093977
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0005" T.I.R. max
- Material - Machining High Speed Steel
- Bushing Type Slip Fixed Renewable Combination
- Drill Bushing Wall Type Thin Wall
- Outside Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT2812GY
- Zoro # G3093977
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 7/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 6.00mm (0.2362) |
Head Dia. | 5/8 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 3/4 in |
Inside Dia. | 6.00 mm |
Drill Size | 6.00 mm |
Size - Decimal | #26 - 0.1470 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Pull Action Latch Toggle Clamp With 660 lbs Holding Capacity (3900-0403)
- KO-KEN Wheel Nut Socket 19mm Extra Thin walled 65mm Color coded Protector 1/2 Sq. Drive (4300PMZ.65-19)
- WESTWARD 3/8 in Drive, 11/32" Hex SAE Socket, 6 Points (53YT37)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 7/64 (C18433)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF3222EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4812LX)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- Zoro Select Renewable Bushings