Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 6mm
Mfr # SF3228GY
Zoro # G9743063
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Rockwell Hardness RC 62-64
- Material - Machining High Speed Steel
- Bushing Type Slip Fixed Renewable Combination
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF3228GY
- Zoro # G9743063
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 6.00 mm |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 1 3/4 in |
Inside Dia. | 6.00 mm |
Size- Decimal | 6.00mm (0.2362) |
Outside Dia. | 1/2 in |
Head Dia. | 51/64 in |
Size - Decimal | #51 - 0.0670 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Arbor Holder, A 2 (106202)
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (431803)
- WELLER GearWrench 14 mm 12 Point Metric Ratcheting Combination Wrench 7.48 in. L 1 pc (86914)
- GEARWRENCH 1/2" Drive 90T Cushion Grip Locking Flex Head Ratchet 17" (81371T)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF325FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SF328GB)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 30 (SFT1610DY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- Zoro Select Drill Bushings