Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 69
Mfr # SF128AM
Zoro # G6268491
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.0292
- Rockwell Hardness RC 62-64
- Inside Dia. #69
- Measurement System Wire
- Size- Decimal #69 (0.0292)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF128AM
- Zoro # G6268491
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | #69 |
Size- Decimal | #69 (0.0292) |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | #69 |
Outside Dia. | 3/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 5/16 in |
Overall Length | 1/2 in |
Size - Decimal | R - 0.3390 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #69
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 55.1-66.1 lb Capacity (9364)
- MITUTOYO Gage Block, 1/64" L, 3/8" H, Steel, ASME 0 (611310-531)
- XCELITE 5Piece Round Phillips Screwdriver Set S (SDX22N)
- HOUGEN 1-1/16 in. X 6 in. Copperhead Carbide Tip Annular Cutter (6-18234)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, SF, Drill Size 3/16 In (SF2012FT)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2012EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/32 (SF6422MC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- Zoro Select Drill Bushings