Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 6.8mm
Mfr # SFT2816HQ
Zoro # G3083081
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Bushing Type Slip Fixed Renewable Combination
- Head Thickness 1/4"
- Concentricity Tolerance .0005" T.I.R. max
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT2816HQ
- Zoro # G3083081
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | 6.80 mm |
Outside Dia. | 7/16 in |
Drill Size | 6.80 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1 in |
Head Dia. | 5/8 in |
Size - Decimal | 1-1/64 in - 1.0156 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 6.80 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 5.5mm Triple Square Metric Socket, 12 Points (J47055TM)
- DIABLO SDS-Max Floor Scraper Replacement Blade (DMAMXCH1200BO)
- DRILL AMERICA .5310 HSS Straight Shank Chucking Reamer (DWRR.5310)
- CRESCENT 2 Piece X2™ Straight and Bent Long Nose Dual Material Plier Set (PSX204C-06)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- ZORO SELECT Drill Bushing, SF, Drill Size 11/32 In (SF326JB)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- Zoro Select Drill Bushings