Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 6.8mm
Mfr # SF3228HQ
Zoro # G9742914
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 3/4 in
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Material - Machining High Speed Steel
- Hardness Rc 62-64
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3228HQ
- Zoro # G9742914
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Overall Length | 1 3/4 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 1/2 in |
Head Dia. | 51/64 in |
Inside Dia. | 6.80 mm |
Drill Size | 6.80 mm |
Size - Decimal | #51 - 0.0670 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 6.80 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 20 lb. SDS-MAX Demolition Hammer, 14.0A (HM1203C)
- CMT Dowel Drill, Left, 8mm dia., 27mm Cut L (310.080.12)
- WESTWARD 1/2" Drive Impact Socket Set, Metric, 14 pcs (4PRG5)
- DRILL AMERICA m5x.8 HSS Metric 4 Flute Bottoming Hand Tap (T/AB5X.8)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- Zoro Select Drill Bushings