Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 6.8mm
Mfr # SF3222HQ
Zoro # G9743535
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Hardness Rc 62-64
- Bushing Type Slip Fixed Renewable Combination
- Head Thickness 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222HQ
- Zoro # G9743535
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 6.80 mm |
Overall Length | 1 3/8 in |
Head Dia. | 51/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | 6.80 mm |
Outside Dia. | 1/2 in |
Size - Decimal | #49 - 0.0730 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 6.80 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 8mm (4NZL4)
- WESTWARD Magnetic Jaw Cap, Aluminum, 5-1/2 In, PK2 (10D767)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54801)
- WESTWARD Nut Driver Set, 7 pcs, Solid Round, SAE (401L15)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/32 In (SFT2416GO)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8834OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- Zoro Select Drill Bushings