Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 6.7mm
Mfr # SF3228HM
Zoro # G9742941
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Rockwell Hardness RC 62-64
- Concentricity Tolerance .0003" T.I.R. Max
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3228HM
- Zoro # G9742941
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | 6.70 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1 3/4 in |
Drill Size | 6.70 mm |
Head Dia. | 51/64 in |
Outside Dia. | 1/2 in |
Size - Decimal | #51 - 0.0670 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 6.70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Thin Kerf General Purpose Blade, 14 (LU86R014)
- DRILL AMERICA 1-1/2"-90 HSS Single Flute Countersink (DEWSFC1-1/2-90)
- KODIAK CUTTING TOOLS 0.020 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522847)
- PROTO 3/8" Drive Hex Bit Impact Socket Set, Metric, 5 pcs (J72252)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/64 (SFT2010FG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8848OR)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- Zoro Select Renewable Bushings