Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 6.7mm
Mfr # SF3212HM
Zoro # G3059948
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 6.70 mm
- Inside Dia. 6.70 mm
- Outside Dia. 1/2 in
- Finish High Speed Steel
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3212HM
- Zoro # G3059948
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 6.70 mm |
Inside Dia. | 6.70 mm |
Outside Dia. | 1/2 in |
Head Dia. | 51/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 3/4 in |
Details
Finish | High Speed Steel |
Bushing Type | Slip Fixed Renewable Combination |
Item | Slip-Fixed/Renewable Drill Bushing (SF) |
Drill Bushing Wall Type | Standard Wall |
Concentricity Tolerance | .0003" T.I.R. Max |
Measurement System | Metric |
Head Thickness | 1/4" |
Heat Treatment | Through Hardened |
Bushing Head Type | Headed |
Head Material | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Material | 52100 Thru Hardened |
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.2638 |
Head Type | Yes |
Bushing Code | SFM |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 6.70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 17 mm Size, Standard Socket, Black Phosphate (49-66-6356)
- DRILL AMERICA 3/8" C6 Carbide-Tipped 60 Point Toolbit (DEWE-6C6)
- KNAACK Jobsite Cabinet, Tan, 72 in W x 24 in D x 51 in H (129)
- MILWAUKEE TOOL Reciprocating Saw Blade, Thick Metal (48-00-5562, 48-00-5262)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6410NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF3222EU)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- Zoro Select Drill Bushings