Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 67
Mfr # SF208AP
Zoro # G6269076
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bushing Wall Type Standard Wall
- Size- Decimal #67 (0.0320)
- Decimal Equivalent 0.0320
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF208AP
- Zoro # G6269076
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | #67 (0.0320) |
Overall Length | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0015 in |
Head Dia. | 35/64 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | #67 |
Inside Dia. | #67 |
Outside Dia. | 5/16 in |
Size - Decimal | #8 - 0.1990 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 9/64 (C22683)
- WILTON 4" Standard Duty Combination Vise with Swivel Base (WS4)
- WESTWARD 3/4 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (10E276)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-3/8"-12, Plug, 6 Flutes, UNF (308705)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 25/64 (SFT408JY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2416GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- Zoro Select Renewable Bushings