Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 67
Mfr # SF126AP
Zoro # G6268394
$32.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Material - Machining High Speed Steel
- Size- Decimal #67 (0.0320)
- Measurement System Wire
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF126AP
- Zoro # G6268394
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | #67 (0.0320) |
Inside Dia. | #67 |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Outside Dia. | 3/16 in |
Overall Length | 3/8 in |
Drill Size | #67 |
Size - Decimal | Q - 0.3320 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #67
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170508PEEREH-ACM300)
- GERBER Emergency Rescue Hook Hook, 8 in L (30-000590)
- DRILL AMERICA DEW2MT 2MT Live Center (DEW2MT)
- MAKITA 18V LXT® 8' Concrete Vibrator Kit (5.0Ah) (XRV02T)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT365IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- Zoro Select Drill Bushings