Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 6.6mm
Mfr # SF3222HK
Zoro # G9743596
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Hardness Rc 62-64
- Drill Size 6.60 mm
- Overall Length 1 3/8 in
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222HK
- Zoro # G9743596
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 6.60 mm |
Overall Length | 1 3/8 in |
Head Dia. | 51/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 1/2 in |
Inside Dia. | 6.60 mm |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size - Decimal | #48 - 0.0760 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 6.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 6 Inch 400 Grit Thin Electroplated Dry Pad for Orbital Sanders (BRTD6400)
- SUPERIOR PARTS Aftermarket Piston Driver Assembly for Max NF235A-23-35 - Material S7 USA steel (SP TA81078)
- DEWALT Staple/Nail Gun, Manual, Hvy Duty, 27/64in (DWHTTR350)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT365IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6410NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- Zoro Select Drill Bushings