Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 65
Mfr # SF126AR
Zoro # G6268412
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Size- Decimal #65 (0.0350)
- Measurement System Wire
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF126AR
- Zoro # G6268412
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | #65 (0.0350) |
Head Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | #65 |
Inside Dia. | #65 |
Overall Length | 3/8 in |
Outside Dia. | 3/16 in |
Size - Decimal | Q - 0.3320 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #65
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WR STRINING FACE BOX 1 5/16 12 PT IMP (MT8808A)
- ERGODYNE Tape Measure Trap, Polyester, 2 lb. (3770)
- PROTO 1/2 in Drive, 21/32" 12 pt SAE Socket, 12 Points (J5421)
- CRAFTSMAN Sockets, 1/4" Drive 9/16" 6 Point SAE Sh (CMMT43480)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/32 (SFT3616JB)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 45/64 (SF6416MU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- Zoro Select Drill Bushings