Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 6.4mm
Mfr # SF3222HH
Zoro # G9743614
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Head Dia. 51/64 in
- Head Thickness 1/4"
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222HH
- Zoro # G9743614
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 51/64 in |
Outside Dia. | 1/2 in |
Overall Length | 1 3/8 in |
Drill Size | 6.40 mm |
Inside Dia. | 6.40 mm |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | #48 - 0.0760 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 6.40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 5 Piece 72-Tooth 12 Point Ratcheting Combination Metric Wrench Set (93004D)
- STANLEY Stht30825 Rule Tape 25 Ftleverlock (30-825)
- KIPP Tube Clamp With Foot M=60 G=60 L=50 Aluminum, For Round Tubes, Comp: Steel, A=1" (K0477.5CS)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 3/8" (CDS25N)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SF4812LU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- Zoro Select Drill Bushings