Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 63
Mfr # SF205AT
Zoro # G6268902
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Drill Bushing Wall Type Standard Wall
- Decimal Equivalent 0.0370
- Inside Dia. #63
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF205AT
- Zoro # G6268902
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | #63 |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | #63 |
Overall Length | 5/16 in |
Head Dia. | 35/64 in |
Size- Decimal | #63 (0.0370) |
Outside Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size - Decimal | L - 0.2900 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #63
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Double Open Ended Wrench, 32x36mm, Includes: Not Applicable (6 32X36)
- HHIP 58 Piece Clamping Kit 7/16-T Slot With 3/8-16 Studs (3900-2112)
- DEWALT Drive Pin, 1-1/4 in., Silver, PK100 (50032-PWR)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #55 (C18108)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF325FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- Zoro Select Renewable Bushings