Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 63
Mfr # SF128AT
Zoro # G6268534
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 3/16
- Outside Dia. 3/16 in
- Decimal Equivalent 0.0370
- Material 52100 Thru Hardened
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF128AT
- Zoro # G6268534
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 3/16 in |
Head Dia. | 5/16 in |
Inside Dia. | #63 |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size- Decimal | #63 (0.0370) |
Drill Size | #63 |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 1/2 in |
Size - Decimal | R - 0.3390 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #63
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 9/16 Inch 6-Point Socket (SHD12014)
- EAGLE TAPTEK CUTTING TOOLS 3/4 HIGH SPEED STEEL TAPER CAR REAMER 1/2 SHANK SPIRAL FLUTE (CR925-048-I)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-630)
- KD TOOLS Dead Blow Hammer 24 oz. (82241)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF3222EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF205EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- Zoro Select Drill Bushings