Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 63
Mfr # SF126AT
Zoro # G6268437
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 3/16
- Finish High Speed Steel
- Drill Size #63
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF126AT
- Zoro # G6268437
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | #63 |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | #63 (0.0370) |
Head Dia. | 5/16 in |
Outside Dia. | 3/16 in |
Inside Dia. | #63 |
Overall Length | 3/8 in |
Size - Decimal | Q - 0.3320 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #63
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Replacement needles for needle scaler 19pc (UP125R046)
- CRAFTSMAN Cordless Drill/Driver, V20 1/2 (CMCD701C2)
- BONDHUS 3/4" ProHold Hex Bit, 2" Length (33219)
- DRILL AMERICA Standard Pilot Bit Accessory for Hole Saw (DMS04-9014)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size J (SF328HU)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- Zoro Select Renewable Bushings