Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 6.2mm
Mfr # SF3228HC
Zoro # G9743027
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Head Thickness 1/4"
- Rockwell Hardness RC 62-64
- Overall Length 1 3/4 in
- Drill Size 6.20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3228HC
- Zoro # G9743027
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1 3/4 in |
Drill Size | 6.20 mm |
Inside Dia. | 6.20 mm |
Head Dia. | 51/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 1/2 in |
Size - Decimal | #51 - 0.0670 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 6.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 2-15/16" 12 PT IMP (MT1816B)
- GEARWRENCH 6 Piece PITBULL Dual Material Mixed Plier Set (82204C-06)
- MILWAUKEE TOOL M18 FUEL ANGLER 100' Non-Conductive Polyester Pulling Fish Tape Replacement Cartridge (48-44-5195)
- STABILA Digital Angle Measurer 18" (39018)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushing, SF, Drill Size # 4 (SF3212GK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SF6412LU)
- ZORO SELECT Lock Screw (LS1)
- Zoro Select Renewable Bushings