Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 6.2mm
Mfr # SF3222HC
Zoro # G9743666
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 6.20 mm
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Finish High Speed Steel
- Drill Bushing Wall Type Standard Wall
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222HC
- Zoro # G9743666
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 6.20 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 51/64 in |
Overall Length | 1 3/8 in |
Inside Dia. | 6.20 mm |
Outside Dia. | 1/2 in |
Size - Decimal | #48 - 0.0760 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 6.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINATOR Weld Wakker, 12-1/4 in. L, Steel, Black (42020)
- MILWAUKEE TOOL SHOCKWAVE 5 Pc. SAE Impact Drill Tap Set (48-89-4874)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 17/64 (11298CC)
- MILWAUKEE TOOL 18V 3/8" Friction Ring (2758-20, 48-11-1820)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/32 (SFT3616JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- Zoro Select Drill Bushings