Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 6.1mm
Mfr # SF3228HA
Zoro # G9743045
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Head Material High Speed Steel
- Hardness Rc 62-64
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3228HA
- Zoro # G9743045
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 1 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 51/64 in |
Inside Dia. | 6.10 mm |
Drill Size | 6.10 mm |
Outside Dia. | 1/2 in |
Size - Decimal | #51 - 0.0670 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 6.10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Gear Levers, Style E, inch (K0179.16A3X50)
- KIPP Seal And Shim Washer Hygienic Usit®, D=10, 1, Ss 1.4404, Comp:Fluoroprene Xp 45 Comp:Blue Ehedg (K1491.104)
- KNIPEX 5 5/16 in Long Nose Plier Multi-Component Grip Handle (32 11 135)
- STARRETT Combination Square, 2 Pcs, 6 In., Type 4R (C33H-6-4R)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT365IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF205EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4822LX)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- Zoro Select Renewable Bushings