Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 6.1mm
Mfr # SF3222HA
Zoro # G9743684
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Finish High Speed Steel
- Material - Machining High Speed Steel
- Measurement System Metric
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222HA
- Zoro # G9743684
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1 3/8 in |
Head Dia. | 51/64 in |
Inside Dia. | 6.10 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 6.10 mm |
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | #48 - 0.0760 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 6.10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 2.5mm (P136CZ)
- MILESCRAFT D/T Featherboard for Table Saw, Band Saw and Router Table Safety (1407)
- SPECIALTY DIAMOND 40 Grit Hook & Loop Triangular Sand Paper, PK 20 (MB40)
- J.W. WINCO DIN653-M10-20-NI Flat Knurled Thumb Screw (10N20F48S)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- Zoro Select Renewable Bushings