Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 61
Mfr # SF206AV
Zoro # G6269015
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 1/4"
- Finish High Speed Steel
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Bushing Type Slip Fixed Renewable Combination
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF206AV
- Zoro # G6269015
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 3/8 in |
Head Dia. | 35/64 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | #61 |
Size- Decimal | #61 (0.0390) |
Outside Dia. | 5/16 in |
Inside Dia. | #61 |
Size - Decimal | #44 - 0.0860 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #61
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.0820 (30215)
- AMPG Transfer Screw Set, 3/8-16 (ZTP3816)
- WESTWARD Hatchet, Builders, 28 Oz (5MX31)
- ZORO SELECT Drill Bushing, H, Drill Size 9/16 In (HT5610LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3216IM)
- Zoro Select Drill Bushings