Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 61
Mfr # SF126AV
Zoro # G6268446
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Wire
- Head Thickness 3/16
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Inside Dia. #61
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF126AV
- Zoro # G6268446
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | #61 |
Outside Dia. | 3/16 in |
Drill Size | #61 |
Size- Decimal | #61 (0.0390) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 5/16 in |
Overall Length | 3/8 in |
Size - Decimal | Q - 0.3320 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #61
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/4 X 18 SHIP AUGER BIT - 1900E (19E148B)
- DEWALT Drill Bit, Carbide, DI+, 5/8 In. (00410SD-PWR)
- FLEMING SUPPLY Fleming Supply Aluminum Drywall Stilts, Adjustable Height from 24-40 inches for Painting, Plastering (652045ECN)
- LEATHERHEAD TOOLS American Hook, 4 ft. Pro-Lite Pole, HiViz Orange (PLO-4AH-B)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SFT5612LU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- Zoro Select Renewable Bushings