Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 60
Mfr # SF208AX
Zoro # G6269085
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size #60
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Material 52100 Thru Hardened
- Concentricity Tolerance .0003" T.I.R. Max
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF208AX
- Zoro # G6269085
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | #60 |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | #60 |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 1/2 in |
Size- Decimal | #60 (0.0400) |
Head Dia. | 35/64 in |
Size - Decimal | #8 - 0.1990 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 55 mm Size, Deep Socket, black oxide (J10055ML)
- EMM COLAD Japanese Putty Knives, 4PK (EMM-9100)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (2864800)
- MAYHEW 4PC BRASS PUNCH INCH SET (MAY62278)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF205EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT365IM)
- Zoro Select Renewable Bushings