Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 60
Mfr # SF124AX
Zoro # G6268306
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Heat Treatment Through Hardened
- Inside Dia. #60
- Material 52100 Thru Hardened
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF124AX
- Zoro # G6268306
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | #60 |
Overall Length | 1/4 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Outside Dia. | 3/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | #60 |
Size- Decimal | #60 (0.0400) |
Head Dia. | 5/16 in |
Size - Decimal | P - 0.3230 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI L920 M10-1.5 D6 3FL HSS SPIRAL POINT PLUG TAP (57082)
- POWERBUILT 1/2' Drive 9/16" 12Pt Socket (642001)
- BIG HORN 2-1/2 Inch x 10 Feet Clear-Flex Hose, Boxed (11295)
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (431704)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8834OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- Zoro Select Renewable Bushings