Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 6
Mfr # SFT244GF
Zoro # G3094808
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Inside Dia. #6
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Finish High Speed Steel
- Outside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT244GF
- Zoro # G3094808
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | #6 |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 3/8 in |
Head Dia. | 5/8 in |
Drill Size | #6 |
Size- Decimal | #6 (0.2040) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1/4 in |
Size - Decimal | #24 - 0.1520 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Longneck Jamb Saw, 6 3/16 In, 120V, 7.5 Amp (10-56)
- J.W. WINCO JW Winco GN10 12MF32/B Tri-Ball Handle (12MF32/B)
- SUPERCUT 73.5-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (399165)
- SUPERCUT 85-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade (415117)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/32 (SFT408KG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/32 In (SF208CU)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/64 (SFT2010FG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 10.5mm (SF488KJ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2012EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT124CY)
- Zoro Select Renewable Bushings