Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 6
Mfr # SF3228GF
Zoro # G9743212
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Wire
- Head Dia. 51/64 in
- Inside Dia. #6
- Outside Dia. 1/2 in
- Head Thickness 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF3228GF
- Zoro # G9743212
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 51/64 in |
Inside Dia. | #6 |
Outside Dia. | 1/2 in |
Drill Size | #6 |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1 3/4 in |
Size- Decimal | #6 (0.2040) |
Size - Decimal | #50 - 0.0700 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Double ended ring Wrench Size 14 x 15 mm L.245 mm (41041415)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1145008)
- MITUTOYO Micrometer, 1 to 2", 0.0001, Ratchet (103-262)
- STARRETT Depth Micrometer, Non-Rotating, 0-6" (449BZ-6R)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF328IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- Zoro Select Drill Bushings