Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 59/64
Mfr # SFT8020OE
Zoro # G6267466
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Inside Dia. 59/64 in
- Overall Length 1 1/4 in
- Material - Machining High Speed Steel
- Outside Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT8020OE
- Zoro # G6267466
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 59/64 in |
Overall Length | 1 1/4 in |
Outside Dia. | 1 1/4 in |
Size- Decimal | 59/64" (0.9219) |
Drill Size | 59/64 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Head Dia. | 1 5/8 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | #3 - 0.2130 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 59/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 9mm 6 Point Shallow (CMMT43541)
- WELLER Crescent 1/2 in. Socket Impact Adapter 1 pc (CIMSA2N)
- RIDGID Drum, Drum, Front (24238)
- POSI LOCK Center Bolt (11358)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/32 (SFT408KG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- Zoro Select Drill Bushings