Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 59/64
Mfr # SFT8012OE
Zoro # G6267362
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 1/4 in
- Heat Treatment Through Hardened
- Size- Decimal 59/64" (0.9219)
- Measurement System Fractional Inch
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT8012OE
- Zoro # G6267362
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 1 1/4 in |
Size- Decimal | 59/64" (0.9219) |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Inside Dia. | 59/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 1 5/8 in |
Drill Size | 59/64 in |
Size - Decimal | #29 - 0.1360 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 59/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cord - Strain Relief (44-76-0170)
- GEARWRENCH 27 Piece 1/4" Drive Pass-Thru™ 6 Point Standard SAE/Metric Mechanics Tool Set (891427)
- ERICKSON Spare Part, Turn Wedge Screw (AS832 / AS-8-32)
- GREY PNEUMATIC SKT 1/2" DR X 1 1/8" DEEP IM (GP2036D)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 43 (SFT128CQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT365IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8848OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4812LX)
- Zoro Select Renewable Bushings