Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 59/64
Mfr # SF8822OE
Zoro # G6274186
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Hardness Rc 62-64
- Rockwell Hardness RC 62-64
- Overall Length 1 3/8 in
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF8822OE
- Zoro # G6274186
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1 3/8 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Drill Size | 59/64 in |
Size- Decimal | 59/64" (0.9219) |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Inside Dia. | 59/64 in |
Head Dia. | 1 51/64 in |
Outside Dia. | 1 3/8 in |
Size - Decimal | 11/16 in - 0.6875 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 59/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (234M)
- WESTWARD NutDriverSet, 1/4", 5/16", 3/8", 7/16"Hex (38RV62)
- KO-KEN Socket Whitworth 11/16 12 Point 46mm 1/2 Sq. Drive (4405W-11/16)
- DIAMOND VANTAGE Wet Presstress Concrete Core Bit (P06016JWZGH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/32 In (SFT2416GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF4816LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/32 (SFT408KG)
- Zoro Select Renewable Bushings