Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 59/64
Mfr # SF8816OE
Zoro # G6273967
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance -0.0003 in /+0.0000 in
- Hardness Rc 62-64
- Finish High Speed Steel
- Head Thickness 3/8"
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF8816OE
- Zoro # G6273967
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Size- Decimal | 59/64" (0.9219) |
Outside Dia. | 1 3/8 in |
Inside Dia. | 59/64 in |
Drill Size | 59/64 in |
Overall Length | 1 in |
Head Dia. | 1 51/64 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size - Decimal | #7 - 0.2010 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 59/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Conduit Bender Head, 1In.EMT, 3/4 Rigid (74-003)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 10 mm L.50 mm (01020010)
- J.W. WINCO GN612-8-5/8X18-B Indexing Plunger (612-8-5/8X18-B)
- WIHA Precision Screwdriver Set, Hex, Metric, 7pc (26390)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/32 (SF6422MC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size X (SFT408KA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 43 (SFT128CQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF3222EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- Zoro Select Drill Bushings