Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 59
Mfr # SF126AY
Zoro # G6268455
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size #59
- Hardness Rc 62-64
- Rockwell Hardness RC 62-64
- Measurement System Wire
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF126AY
- Zoro # G6268455
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | #59 |
Size- Decimal | #59 (0.0410) |
Head Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 3/8 in |
Inside Dia. | #59 |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 3/16 in |
Size - Decimal | Q - 0.3320 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #59
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 20 mm 6-Point Socket (SHD22120)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 3/8-16 (361133050)
- KIPP Adjustable Handle Size: 2, 3/8-16X20, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A42X20)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X61H)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size X (SFT408KA)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- Zoro Select Renewable Bushings