Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 5/8 In
Mfr # SFT566MH
Zoro # G1831691
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in
- Bushing Type Slip Fixed Renewable Combination
- Measurement System Fractional Inch
- Head Dia. 1 1/4 in
- Decimal Equivalent 0.6250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT566MH
- Zoro # G1831691
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 5/8 in |
Head Dia. | 1 1/4 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 7/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 5/8" (0.6250) |
Overall Length | 3/8 in |
Drill Size | 5/8 in |
Size - Decimal | 9/64 in - 0.1406 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Conical Pitman Arm Puller (8150)
- IRWIN BIT DRILL 3/8"" COBALT CD (3016024)
- CURRENT TOOLS Cable Pulling Conduit Checker for 3-1/2" Conduit (08500-350)
- U-VIEW ULTRAVIOLET SYSTEMS HEX WRENCH SET 1.5MM - 8MM (CSTLSWHM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- Zoro Select Renewable Bushings