Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 5/8 In
Mfr # SFT5610MH
Zoro # G3055879
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Hardness Rc 62-64
- Rockwell Hardness RC 62-64
- Inside Dia. 5/8 in
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT5610MH
- Zoro # G3055879
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 7/8 in |
Head Dia. | 1 1/4 in |
Overall Length | 5/8 in |
Size- Decimal | 5/8" (0.6250) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 5/8 in |
Size - Decimal | 9/32 in - 0.2812 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m12x1.25 HSS 4 Flute Hand Tap Set (DWTS12X1.25)
- BETA Mini Hacksaw Frame (017250010)
- DRILL AMERICA 1-15/16"x2" HSS Annular Cutter (DWC5-530-278)
- STORM BLOW-OFF STATION Personnel Blow-Off System, 120VAC - with 14-foot Nema cord (SBS10-LN120N)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/32 (SF6422MC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/64 (SF3212IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- Zoro Select Drill Bushings