Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 5/8 In
Mfr # SF648MH
Zoro # G3588505
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Hardness Rc 62-64
- Material - Machining High Speed Steel
- Heat Treatment Through Hardened
- Head Dia. 1 27/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF648MH
- Zoro # G3588505
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 1 27/64 in |
Size- Decimal | 5/8" (0.6250) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | 5/8 in |
Overall Length | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 1 in |
Inside Dia. | 5/8 in |
Size - Decimal | #60 - 0.0400 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hex Die, High Carbon Steel, RH, 5/16-18 (6527)
- VERMONT GAGE Plug Gage, Class X, 0.176 in. dia. (141117600)
- SOG Folding Knife, Spear, Satin, 3-7/16 In (FF24-CP)
- BLACK & DECKER Carbon Brush (398139-01)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SF4812LU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- Zoro Select Renewable Bushings