Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 5/8 In
Mfr # SF6448MH
Zoro # G6273513
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Head Thickness 3/8"
- Size- Decimal 5/8" (0.6250)
- Outside Dia. 1 in
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF6448MH
- Zoro # G6273513
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 5/8" (0.6250) |
Outside Dia. | 1 in |
Overall Length | 3 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | 5/8 in |
Head Dia. | 1 27/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 5/8 in |
Size - Decimal | 5/8" - 0.6250 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mechanics Drill, HSS, 31/64,135 Deg (2UFX5)
- POWERBUILT 1/2" Drive 12Mm Hex Bit Socket (642276)
- PRECISION BRAND Feeler Gauge, 0.0020x12 L, PK12 (19170)
- MILWAUKEE TOOL 5m/16' Wide Blade Tape Measure (48-22-0217)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4828LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8834OR)
- Zoro Select Drill Bushings