Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 5/8 In
Mfr # SF6416MH
Zoro # G1986498
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Concentricity Tolerance .0005" T.I.R. max
- Material - Machining High Speed Steel
- Inside Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF6416MH
- Zoro # G1986498
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 5/8 in |
Head Dia. | 1 27/64 in |
Drill Size | 5/8 in |
Outside Dia. | 1 in |
Overall Length | 1 in |
Size- Decimal | 5/8" (0.6250) |
Size - Decimal | 51/64 in - 0.7969 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE WORKPRO W018003 Razor Blade Scraper, Fully Retractable, 4-Positions Single Pack (W018003)
- BESSEY Spring Clamp, Steel, 3" (XM7)
- WESTWARD Hand Tap Set, HSS, M6-1.0, D5 Limit, PK3 (5TWA3)
- HASSAY SAVAGE CO Keyway Broach, IV, W 7/16 In, Cut L 6 In (10428)
- ZORO SELECT Drill Bushing, SF, Drill Size 3/16 In (SF2012FT)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, SF, Drill Size # 3 (SF3212GM)
- Zoro Select Drill Bushings