Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 5.7mm
Mfr # SFT2416GR
Zoro # G1834388
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0005" T.I.R. max
- Drill Bushing Wall Type Thin Wall
- Head Material High Speed Steel
- Drill Size 5.70 mm
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT2416GR
- Zoro # G1834388
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 5.70 mm |
Overall Length | 1 in |
Head Dia. | 5/8 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | 5.70 mm |
Outside Dia. | 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | #23 - 0.1540 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 5.70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hex Die, High Carbon Steel, RH, M6-1.0 (6627)
- POWERBUILT 10Pc 1/4" Drive SAE 6Pt Deep Socket Set (640499)
- CENTURY DRILL & TOOL Rethreading Die Fract Right Hand 1-14 National Fine Across Flats 1-1/2 (92920)
- LENOX Band Saw Blade, 10 ft. 10" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (47834CLB103300)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- Zoro Select Drill Bushings