Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 5.7mm
Mfr # SFT2412GR
Zoro # G3095018
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Bushing Type Slip Fixed Renewable Combination
- Bushing Head Type Headed
- Inside Dia. 5.70 mm
- Head Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT2412GR
- Zoro # G3095018
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 5.70 mm |
Head Dia. | 5/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 3/4 in |
Drill Size | 5.70 mm |
Outside Dia. | 3/8 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | #22 - 0.1570 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 5.70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 21mm, Metric, 12 pt. (54RZ47)
- WILLIAMS Williams Adjustable Wrench, Black, 24" (13624A)
- WESTWARD Lock and Key Set for 48ZF02 (07-19D)
- MASON Flr Mnt Seismic and Wind Vibration Isltr, Capacity Range: 765 to 1020 lb (5XR64)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5.5mm (SFT2412GN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.1mm (SFT286HA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8848OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- Zoro Select Drill Bushings