Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 5.7mm
Mfr # SF3228GR
Zoro # G9743115
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Heat Treatment Through Hardened
- Head Material High Speed Steel
- Drill Bushing Wall Type Standard Wall
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3228GR
- Zoro # G9743115
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 51/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 5.70 mm |
Outside Dia. | 1/2 in |
Drill Size | 5.70 mm |
Overall Length | 1 3/4 in |
Size - Decimal | #51 - 0.0670 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 5.70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, Plug, 2 (C57104)
- PROSKIT Insulated Combination Pliers, 6-1/4 (902-204)
- KRAFT TOOL Multi-Twist Push Button Handle Adadpter (CC689)
- BEST LOOK 2-1/2 In. Heavy Duty Paint Scraper with Knob (F4-DIB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 25/64 (SFT408JY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 49/64 (SF6422NE)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- Zoro Select Renewable Bushings