Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 5.7mm
Mfr # SF3222GR
Zoro # G9743745
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Drill Bushing Wall Type Standard Wall
- Bushing Type Slip Fixed Renewable Combination
- Inside Dia. 5.70 mm
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222GR
- Zoro # G9743745
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 5.70 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 51/64 in |
Overall Length | 1 3/8 in |
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | 5.70 mm |
Size - Decimal | #48 - 0.0760 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 5.70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Irwin Vise-Grip 586-213H Vise Grip Home & Hobby (586-213H)
- WESTWARD 3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YT19)
- FRED V FOWLER CO Disc Rotor/Ball Joint Gauge Economy Set (72-520-757)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525132)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Drill Bushing, SF, Drill Size # 4 (SF3212GK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- Zoro Select Drill Bushings