Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 57/64
Mfr # SFT8010NZ
Zoro # G6267301
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Rockwell Hardness RC 62-64
- Material 52100 Thru Hardened
- Hardness Rc 62-64
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT8010NZ
- Zoro # G6267301
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 1 1/4 in |
Drill Size | 57/64 in |
Inside Dia. | 57/64 in |
Size- Decimal | 57/64" (0.8906) |
Head Dia. | 1 5/8 in |
Overall Length | 5/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | #29 - 0.1360 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 57/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m24x1.5 Carbon Steel Hex Die (DWTSMH24X1.5)
- KIPP Indexing Plungers, metric (K0340.1905)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 12392 (12392)
- WESTWARD 40 oz. Ball Peen Hammer, 15-1/2" Poly/Thermoplatic Handle (45RC19)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/64 (SFT2010FG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 30 (SFT1610DY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- Zoro Select Renewable Bushings