Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 57
Mfr # SF208BB
Zoro # G6269112
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Head Dia. 35/64 in
- Drill Size #57
- Overall Length 1/2 in
- Inside Dia. #57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF208BB
- Zoro # G6269112
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 35/64 in |
Drill Size | #57 |
Overall Length | 1/2 in |
Inside Dia. | #57 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | #57 (0.0430) |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size - Decimal | #8 - 0.1990 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #57
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Prospectors Pick, 22 oz., Steel Handle (AP22)
- HHIP 1/64-1/2" MT3 Integrated Drill Chuck (3701-2499)
- OCHSENKOPF Spare Handle, Ash, 600mm (OX E-78 E-0600)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1971001)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 10.5mm (SF488KJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/64 (SF3212IU)
- ZORO SELECT Drill Bushing, SF, Drill Size 3/16 In (SF2012FT)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- Zoro Select Renewable Bushings