Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 57
Mfr # SF205BB
Zoro # G6268945
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Head Dia. 35/64 in
- Hardness Rc 62-64
- Bushing Head Type Headed
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF205BB
- Zoro # G6268945
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 35/64 in |
Inside Dia. | #57 |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | #57 |
Outside Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | #57 (0.0430) |
Overall Length | 5/16 in |
Size - Decimal | L - 0.2900 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #57
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING MFG CO Estwing Mfg Co. 22 Oz 16in. Smooth Face Metal Handle Framing Hammer E3-22S (E3-22S)
- WESTWARD Flat Chisel, IR, 0.500 In., 12 In. (4MHC3)
- MAKITA DRILL 3/8" DRILL REV 0-2500RPM 4.9 AMP (MP6407)
- CRAFTSMAN Bi-Metal Hole Saw With Arbor, 2-1/2 (CMAH1212A)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/32 In (SF208CU)
- ZORO SELECT Drill Bushing, SF, Drill Size # 4 (SF3212GK)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- Zoro Select Renewable Bushings