Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 5.6mm
Mfr # SF3228GP
Zoro # G9743133
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Material - Machining High Speed Steel
- Heat Treatment Through Hardened
- Bushing Head Type Headed
- Inside Dia. 5.60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF3228GP
- Zoro # G9743133
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 5.60 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 5.60 mm |
Head Dia. | 51/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 1/2 in |
Overall Length | 1 3/4 in |
Size - Decimal | #51 - 0.0670 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 5.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 3 Piece 6" Bastard File Set with Ergonomic Handles (22015HNNN)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" SAE Socket, 6 Points (4421)
- URREA Power Bit, Ph #2 1/4X2-3/4" (12020)
- PLS Pls Fs, Floor Stand For Pls 3, 5, 6 (PLS FS)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/32 (SFT3616JB)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- Zoro Select Drill Bushings