Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 5.6mm
Mfr # SF3222GP
Zoro # G9743763
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Bushing Type Slip Fixed Renewable Combination
- Drill Bushing Wall Type Standard Wall
- Drill Size 5.60 mm
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222GP
- Zoro # G9743763
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 5.60 mm |
Outside Dia. | 1/2 in |
Overall Length | 1 3/8 in |
Inside Dia. | 5.60 mm |
Head Dia. | 51/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | #48 - 0.0760 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 5.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Drive Ratchet Adapter, Chrome (J5647)
- HYDE 5In. X 1In. Regular Square Point (60570)
- MILWAUKEE TOOL 55 pc. SHOCKWAVE Impact Duty Driver Bit Set (48-32-4096)
- SUPERIOR PARTS Aftermarket Cylinder O-Ring for Hitachi NR83A, NR83A2, NR83A2(S) Framing Nailers, PK 2 (SP 877-313)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size J (SF328HU)
- Zoro Select Renewable Bushings