Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 5/64 In
Mfr # SFT128CF
Zoro # G9737366
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 5/64 in
- Measurement System Fractional Inch
- Outside Dia. 3/16 in
- Head Material High Speed Steel
- Decimal Equivalent 0.0781
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT128CF
- Zoro # G9737366
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 5/64 in |
Outside Dia. | 3/16 in |
Overall Length | 1/2 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Inside Dia. | 5/64 in |
Size- Decimal | 5/64" (0.0781) |
Size - Decimal | 5.00mm - 0.1969 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Set SAE 18 Pieces 1/4 in to 1 in , Chrome (53PN35)
- PROTO 1/2 in Drive, 34mm 12 pt Metric Socket, 12 Points (J5434M)
- URREA Obstruction Wrenches (Set of 5 pieces), metric. (1700CM)
- SK PROFESSIONAL TOOLS 3/8 in Drive, E16 Female Torx(R) SAE Socket, 6 Points (42616)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SFT488LP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- Zoro Select Drill Bushings