Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 5/64 In
Mfr # SFT126CF
Zoro # G1986997
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Drill Bushing Wall Type Thin Wall
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Overall Length 3/8 in
- Drill Size 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT126CF
- Zoro # G1986997
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Overall Length | 3/8 in |
Drill Size | 5/64 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 5/16 in |
Outside Dia. | 3/16 in |
Size- Decimal | 5/64" (0.0781) |
Inside Dia. | 5/64 in |
Size - Decimal | 5.00mm - 0.1969 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Cable for Digital Calipers (7302-21)
- DRILL AMERICA 82 Degree Pilotless Countersink for #10 screw (WELCS-10S)
- ULTRA-DEX USA SAE, Metric Ergonomic Straight Key, T7 Tip Size (T-7-S)
- VEGA Vega 3/8 Mag Nutsetter x 12", S2 Modified Steel, Gunmetal Grey (1300MN616)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.1mm (SFT286HA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 43 (SFT128CQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Lock Screw (LSTW5)
- Zoro Select Drill Bushings